
CGrid SL Hsg Opt A DR NPolar 6Ckt
Mfr # 22-55-2061
Zoro # G4042111
product price: $0.96
/eaSold in multiples of 150 for $144.00
Key Features
Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-55-2061
Zoro #
G4042111
UPC #
-
Country of Origin
United States
Details
Item
Wire Connector
Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Number of Contacts
6
Flammability Rating
UL 94V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.