
CGrid SL Hsg Opt B DR Polzg 38Ckt
Mfr # 22-55-2382
Zoro # G4046862
product price: $1.85
/eaSold in multiples of 44 for $81.40
Key Features
Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-55-2382
Zoro #
G4046862
UPC #
-
Country of Origin
Malaysia
Details
Item
Wire Connector
Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Material
Polyester
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Number of Contacts
38
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.