
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-60-0058
Zoro #
G2753579
UPC #
-
Country of Origin
United States
Dimensions
Max. Insulation Dia.
1.35 mm
Contact Plating Thickness
3.81 µm
Details
Item
Discrete Connector
Color
Black
Number of Rows
1
Maximum Voltage
250 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester Alloy
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Terminal Type
IDT or Pierce
Wire Type
Discrete
Max. Voltage
250V
Standards
CSA Certified; UL E29179
Wire Range
24 AWG
Number of Contacts
5
Contact Finish
Tin Plated
Current Rating
3 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.