Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CGrid SL Srd Hdr RA SR 30Au 13Ckt

  • Mfr # 70553-0117

  • Zoro # G4049224


product price: $2.75
/ea
Sold in multiples of 28 for $77.00

Key Features

Color
Black
Max. Voltage
250V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70553-0117
Zoro #
G4049224
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Black
Max. Voltage
250V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Max. Temp.
260°C
Number of Rows
1
Contact Finish
Gold Plated
Current Rating
3 A
Number of Contacts
13
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.