
CGrid SL Srd VHdr SR 120 TPg 15Au 10Ckt
Mfr # 70545-0044
Zoro # G2747358
product price: $2.25
/eaSold in multiples of 50 for $112.50
Key Features
Color
Black
Max. Voltage
250V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70545-0044
Zoro #
G2747358
UPC #
-
Country of Origin
Malaysia
Dimensions
Contact Plating Thickness
0.381 µm
Details
Color
Black
Max. Voltage
250V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Material
High Temperature Thermoplastic
Max. Temp.
260°C
Hole Center to Center
2.54 mm
Features
Surface Mount Compatible
Number of Contacts
10
Contact Finish
Gold Plated
Current Rating
3 A
Number of Rows
1
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.