
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70545-0042
Zoro #
G4039460
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.381 µm
Details
Color
Black
Max. Voltage
250V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Max. Temp.
260°C
Current Rating
3 A
Contact Finish
Gold Plated
Number of Contacts
8
Number of Rows
1
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.