
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70545-0008
Zoro #
G4051738
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
3.81 µm
Details
Item
Wire Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V
Maximum Voltage
250 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Features
Surface Mount Compatible
Max. Temp.
105°C
Contact Finish
Tin Plated
Current Rating
3 A
Number of Rows
1
Number of Contacts
9
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.