Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CGrid SMT Bkwy Hdr 15 SAu 12Ckt Tube

  • Mfr # 15-91-0120

  • Zoro # G4046984


product price: $2.35
/ea
Sold in multiples of 70 for $164.50

Key Features

Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-91-0120
Zoro #
G4046984
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm

Details

Item
Surface Mount Connector
Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Surface Mount
Hole Center to Center
2.54 mm
Material
High Temperature Thermoplastic
Features
Breakaway
Max. Temp.
260°C
Current Rating
3 A
Number of Rows
2
Contact Finish
Gold Plated
Number of Contacts
12
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.