Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex CGrid SMT Bkwy Hdr 15 SAu 60Ckt Tube 15-91-0600

CGrid SMT Bkwy Hdr 15 SAu 60Ckt Tube (Discontinued)

  • Mfr # 15-91-0600
  • Zoro # G4045121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-91-0600
Zoro #
G4045121
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm

Details

Item
Surface Mount Connector
Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Features
Breakaway
Max. Temp.
260°C
Material
High Temperature Thermoplastic
Terminal Type
Surface Mount
Hole Center to Center
2.54 mm
Number of Contacts
60
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
3 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.