Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cgrid Sr Vt Pn 675290Mm Aug 12Ckt

  • Mfr # 901201092

  • Zoro # G305965483


product price: $1.79
/ea
Sold in multiples of 50 for $89.50

Key Features

Color
Black
Insulation Material
Polyester
Maximum Voltage
350 V
Current
3 A
Maximum Operating Temperature
235 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901201092
Zoro #
G305965483
UPC #
-
Country of Origin
Singapore

Dimensions

PC Tail Length
2.90mm
PCB Thickness - Recommended
1.60mm

Details

Item
C-Grid III
Color
Black
Insulation Material
Polyester
Maximum Voltage
350 V
Current
3 A
Maximum Operating Temperature
235 Degrees C
UL 94 Flammability Rating
V-0
Standards
UL E29179
Series
90120
Material
Polyester
Current Rating
3 A
Number of Rows
1
Hole Center to Center
2.54 mm
Max. Voltage
350V AC/DC
Features
Breakaway
Terminal Type
Through Hole
Application
Signal, Wire-to-Board
Contact Finish
Gold Plated
Number of Contacts
12
Max. Temp.
235°C
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
First Mate / Last Break
No
Component Type
PCB Header
UL
E29179
Lock to Mating Part
None
Max-Duration
3
Shrouded
No
Polarized to Mating Part
No
Material - Resin
Polyester
Pitch - Mating Interface
2.54mm
Guide to Mating Part
No
Material - Metal
Brass
Keying to Mating Part
None
Material - Plating Mating
Gold
Polarized to PCB
No
Durability (mating cycles max)
30
Current - Maximum per Contact
3.0A
Product Name
C-Grid III
Orientation
Vertical
PCB Locator
No
Breakaway
Yes
PCB Retention
None
Circuits (Loaded)
12
Stackable
No
Material - Plating Termination
Tin
Max-Temp
235
Flammability
94V-0
Temperature Range - Operating
-55° to +125°C
Glow-Wire Capable
No
Maximum Conductors
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.