Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Connector, Black, Polyester Insulation, 350 V AC/DC, 3 A 90120-0132

Wire Connector, Black, Polyester Insulation, 350 V AC/DC, 3 A (Discontinued)

  • Mfr # 90120-0132
  • Zoro # G4043240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90120-0132
Zoro #
G4043240
UPC #
-
Country of Origin
Singapore

Details

Item
Wire Connector
Color
Black
Insulation Material
Polyester
Maximum Voltage
350 V AC/DC
Current
3 A
Maximum Operating Temperature
235 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Hole Center to Center
2.54 mm
Finish
Tin Plated
Features
Breakaway
Material
Polyester
Standards
CSA Certified; UL E29179
Number of Contacts
12
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.