Zoro Homepage

CGrid Term Fem Crp LP SnA 2628AWG

  • Mfr # 90119-2120

  • Zoro # G4034168


product price: $0.06
/ea
Sold in multiples of 2000 for $120.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
26 AWG
Contact Material
Phosphor Bronze
Insulation Dia
0.76-1.22mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90119-2120
Zoro #
G4034168
UPC #
-
Country of Origin
Singapore

Dimensions

Maximum Wire Size
26 AWG

Details

Item
Wire Terminal
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Insulation Dia
0.76-1.22mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.