
CGrid VT Shrd Hdr Opt A Tin 40Ckt
Mfr # 15-80-0401
Zoro # G4042568
product price: $7.25
/eaSold in multiples of 20 for $145.00
Key Features
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V
Maximum Voltage
250 V
Application
Signal, Wire-to-Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-80-0401
Zoro #
G4042568
UPC #
800755031348
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
3.81 µm
Details
Item
PCB Header
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V
Maximum Voltage
250 V
Application
Signal, Wire-to-Board
Series
70567
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
245 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Material
High Temperature Thermoplastic
Max. Temp.
245°C
Terminal Type
Through Hole
Sub-Category
PCB Headers
Current Rating
2.5 A
Contact Finish
Tin Plated
Number of Contacts
40
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.