Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex CGrid VT Shrd Hdr w/Pg 15in SAu 12Ckt CGrid Sh 15-47-7612

CGrid VT Shrd Hdr w/Pg 15in SAu 12Ckt CGrid Sh (Discontinued)

  • Mfr # 15-47-7612
  • Zoro # G800457223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-47-7612
Zoro #
G800457223
UPC #
800754627887
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm

Details

Item
PCB Header
Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Application
Signal, Wire-to-Board
Current
2.5 A
Series
70568
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
245 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Sub-Category
PCB Headers
Hole Center to Center
2.54 mm
Max. Temp.
245°C
Terminal Type
Through Hole
Current Rating
2.5 A
Number of Contacts
12
Contact Finish
Gold Plated
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.