
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-47-7510
Zoro #
G7770914
UPC #
800754627047
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
3.81 µm
Details
Item
PCB Header
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V
Maximum Voltage
250 V
Application
Signal, Wire-to-Board
Series
70568
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
245 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Max. Temp.
245°C
Sub-Category
PCB Headers
Number of Rows
2
Contact Finish
Tin-Lead Plated
Number of Contacts
10
Current Rating
2.5 A
Flammability Rating
UL 94V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.