Zoro Homepage

CHAIN 3.5MM W TO B RECEP

  • Mfr # 50217-9001

  • Zoro # G2085934


product price: $0.08
/ea
Sold in multiples of 4500 for $360.00

Key Features

Material - Plating Mating
Tin
Crimp Specification
CS-50217_50539
Wire Size AWG
18, 20, 22, 24
Gender
Female
Plating min - Termination
0.889µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50217-9001
Zoro #
G2085934
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wire Size AWG
18, 20, 22, 24
Wire Insulation Diameter
1.40-3.00mm

Details

Material - Plating Mating
Tin
Crimp Specification
CS-50217_50539
Gender
Female
Plating min - Termination
0.889µm
Plating min - Mating
0.889µm
Material - Plating Termination
Tin
Material - Metal
Brass
Termination Interface: Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.