Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex ChipSIM Connector and Cardholder, Black, 50 V DC, 0.5 A 912283006

ChipSIM Connector and Cardholder, Black, 50 V DC, 0.5 A (Discontinued)

  • Mfr # 912283006
  • Zoro # G105949737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912283006
Zoro #
G105949737
UPC #
822350935838
Country of Origin
Ireland

Details

Item
ChipSIM Connector and Cardholder
Type
Push-Push
Color
Black
Maximum Voltage
50 V DC
Current
0.5 A
Maximum Operating Temperature
240 Degrees C
UL 94 Flammability Rating
V-0
Wire Connector Style
Push-Push
Material
High Temperature Thermoplastic
Standards
UL E29179
Series
91228
Max. Voltage
50V DC
Sub-Category
Memory Card Sockets
Hole Center to Center
2.54 mm
Features
Surface Mount Compatible
Max. Temp.
240°C
Connection Material
Copper Alloy
Terminal Type
Surface Mount
Current Rating
0.5 A
Contact Finish
Gold over Nickel
Number of Contacts
6
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.