Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit, 300V AC, 18A

  • Mfr # 245136-0220

  • Zoro # G100442615


product price: $20.59
/ea
Sold in multiples of 4 for $82.36

Key Features

Voltage
300V AC
Amps
18A
Max. Wire Size
12 AWG
Cable Length
2.0m
Plating min - Mating
0.381 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245136-0220
Zoro #
G100442615
UPC #
-
Country of Origin
China

Dimensions

Max. Wire Size
12 AWG
Cable Length
2.0m
Wire Insulation Diameter
8.80mm
Wire Size AWG
12

Details

Item
Circuit
Voltage
300V AC
Amps
18A
Plating min - Mating
0.381 µm
Color - Resin
Black
Net Weight
246.900/g
Current - Maximum per Contact
18.4A
Material - Plating Mating
Gold
Material - Metal
Copper Alloy
Circuits (Loaded)
2
Pitch - Mating Interface
5.70mm
Material - Plating Termination
Matte Tin
Lock to Mating Part
Yes
Termination Interface: Style
Crimp or Compression
Single Ended
No
Gender
Female
Number of Rows
2
Plating min - Termination
0.381 µm
Material - Resin
PBT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.