
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2157102121
Zoro #
G905922671
UPC #
-
Country of Origin
India
Dimensions
Spool Length
75 mm
Cable Length
75.00mm
Wire Insulation Diameter
0.78-1.28mm
Wire Size (AWG)
24
Details
Application
Signal, Wire-to-Board
Conductor Material
Copper Alloy
Wire Gauge
24 AWG
Max. Amps
2 A
Standards
UL 10002
Jacket Color
Red
Voltage
100V AC/DC
Series
215710
Termination Interface Style
Crimp or Compression
Material - Plating Mating
Tin
Product Name
CLIK-Mate
Material - Plating Termination
Tin
Assembly Configuration
Pre-crimped Lead Only
Connector to Connector
CLIK-Mate 1.50mm Crimp Term
Voltage - Maximum
100V AC (RMS)/DC
Single Ended
No
Circuits (Loaded)
1
Current - Maximum per Contact
2.0A
Plating min - Mating
0.406µm
Gender
Male-Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.