Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Clik-Mate1.5 Srra Smt Au0.1 Etp 2P Nat 2132260210

Clik-Mate1.5 Srra Smt Au0.1 Etp 2P Nat (Discontinued)

  • Mfr # 2132260210
  • Zoro # G005910110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2132260210
Zoro #
G005910110
UPC #
-
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.102 µm

Details

Number of Rows
1
Number of Contacts
2
Color
Natural
Material
Polyamide
Features
Surface Mount Compatible
Contact Finish
Gold Plated
Max. Voltage
100V AC/DC
Terminal Type
Surface Mount
Current Rating
2 A
Max. Temp.
105°C
Hole Center to Center
1.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.