Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Clip Spring Assy 2.20Mm 1054390005

Clip Spring Assy 2.20Mm (Discontinued)

  • Mfr # 1054390005
  • Zoro # G205783811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054390005
Zoro #
G205783811
UPC #
889056318648
Country of Origin
China

Dimensions

Contact Plating Thickness
0.254 µm

Details

Item
Spring Clip
Current
1.5 A
Maximum Operating Temperature
85 Degrees C
Material
Stainless Steel
Series
105439
Max. Temp.
85°C
Terminal Type
Solder
Number of Contacts
1
Contact Finish
Gold Plated
Current Rating
1.5 A
Terminal Finish
Gold Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.