Zoro Homepage

Twist-On Wire Connector, 10 AWG Max, Bare, Nylon Insulation, 600 V

  • Mfr # 19160-0002

  • Zoro # G400416019


product price: $0.18
/ea
Sold in multiples of 550 for $99.00

Key Features

Type
Twist-On
Color
Bare
Minimum Wire Size
16 AWG
Insulation Material
Nylon
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19160-0002
Zoro #
G400416019
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
16 AWG
Max. Insulation Dia.
9.65 mm

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Bare
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Material
Copper
Standards
CSA Certified; UL E32244
Finish
Tin Plated
Termination Style
Twist-On

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.