
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191600022
Zoro #
G605900047
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
12 AWG
Minimum Wire Size
22 AWG
Details
Item
Closed End Wire Connector
Insulation Material
None
Maximum Operating Temperature
149 Degrees C
RoHS Compliant
Yes
Seam
Closed
Material
Copper
Product Name
Closed-End Connector Insert
Series
19160
Material - Plating Mating
Tin
Material - Plating Termination
Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.