Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Closed End Connector Taped (Nc-2212T) 191600071

Closed End Connector Taped (Nc-2212T) (Discontinued)

  • Mfr # 191600071
  • Zoro # G305900255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191600071
Zoro #
G305900255
UPC #
-
Country of Origin
United States

Details

Insulation Color
Natural
Insulation Type
Nylon (PA)
Standards
CSA Listed; UL E32244
Max. Voltage
600V
Connection Material
Copper
Wire Range
22 to 12 AWG
Seam
Closed
Max. Temp.
105 Degrees C
Insulation Dia
6.86mm max.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.