
Twist-On Wire Connector, 14 AWG Max, Bare, Nylon Insulation, 300 V
Mfr # 19160-0070
Zoro # G4044604
product price: $0.22
/eaSold in multiples of 500 for $110.00
Key Features
Type
Twist-On
Color
Bare
Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG
Insulation Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19160-0070
Zoro #
G4044604
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG
Max. Insulation Dia.
6.1 mm
Details
Item
Twist-On Wire Connector
Type
Twist-On
Color
Bare
Insulation Material
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Copper
Finish
Tin Plated
Standards
CSA Certified; UL E32244
Termination Style
Twist-On
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.