
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
830000083
Zoro #
G405927978
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Wire Size AWG
26, 28
Wire Insulation Diameter
0.75mm max.
Details
Application
Signal, Wire-to-Board
Material - Metal
Beryllium Copper
Material - Plating Mating
Gold
Gender
Female
Termination Interface: Style
Crimp or Compression
Material - Plating Termination
Tin
Series
83000
Product Name
Commercial Micro-D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.