Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 12 AWG Max, Bare, 300 V, 20 A

  • Mfr # 19045-1000

  • Zoro # G200463022


product price: $8.15
/ea
Sold in multiples of 15 for $122.25

Key Features

Type
Insulation-Displacement
Color
Bare
Maximum Wire Size
12 AWG
Minimum Wire Size
14 AWG
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19045-1000
Zoro #
G200463022
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
12 AWG
Minimum Wire Size
14 AWG
Contact Plating Thickness
1.016 µm

Details

Item
Wire Connector
Type
Insulation-Displacement
Color
Bare
Maximum Voltage
300 V
Current
20 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
5VA
RoHS Compliant
Yes
Finish
Tin Plated
Material
Polycarbonate, Polyester
Standards
CSA Certified; UL E182087
Hole Center to Center
10.1 mm
Number of Contacts
2
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.