Zoro Homepage

Coeur Cst High-Current Male Header, Dual Row, 2 Circuits, 6.00Mm Diameter

  • Mfr # 2119370003

  • Zoro # G305951509


product price: $13.99
/ea
Sold in multiples of 6 for $83.94

Key Features

Type
PCB Header
Color
Blue
Insulation Material
PBT
Max. Voltage
300V
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2119370003
Zoro #
G305951509
UPC #
-
Country of Origin
Malaysia

Dimensions

Diameter
6 mm

Details

Item
PowerWize
Type
PCB Header
Color
Blue
Insulation Material
PBT
Max. Voltage
300V
Maximum Voltage
300 V
Application
Power, Wire-to-Board, Wire-to-Busbar
Current
120 A
Series
211937
Maximum Operating Temperature
105 Degrees C
Material
Polyester
Number of Contacts
2
Contact Finish
Silver Plated
Number of Rows
2
Hole Center to Center
19.06 mm
Current Rating
120 A
Terminal Type
Screw
Max. Temp.
105°C
Terminal Finish
Silver Plated
Keying to Mating Part
Yes
Glow-Wire Capable
No
Material - Plating Mating
Silver
Material - Metal
Copper Alloy
Orientation
Vertical
Termination Interface Style
Screw Mount
Color - Resin
Blue
Circuits (Loaded)
2
Current - Maximum per Contact
120.0A
Material - Resin
PBT
Polarized to PCB
Yes
Temperature Range - Operating
-40° to +125°C
Lock to Mating Part
Yes
Pitch - Mating Interface
19.06mm
Breakaway
No
Component Type
PCB Header
Material - Plating Termination
Silver
Product Name
PowerWize
Polarized to Mating Part
Yes
Durability (mating cycles max)
200
Maximum Conductors
2
Termination Style
Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.