Coeur Cst High-Current Male Pin, Screw-Mounted, 8.00Mm Diameter, 66.50Mm

  • Mfr # 2032634985

  • Zoro # G505947562


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Number of Rows
1
Max. Temp.
105 Degrees C
Connection Type
Screw
Connection Material
Copper Alloy
Max. Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2032634985
Zoro #
G505947562
UPC #
-
Country of Origin
China

Dimensions

Height Above Board
66.50mm
Diameter
8.00mm

Details

Number of Rows
1
Max. Temp.
105 Degrees C
Connection Type
Screw
Connection Material
Copper Alloy
Max. Voltage
600V
Current - Maximum per Contact
200.0A
Circuits (Loaded)
1
Product Name
Sentrality
Durability (mating cycles max)
200
Breakaway
No
Temperature Range - Operating
-40° to +125°C
Termination Interface Style
Screw Mount
Component Type
PCB Header
Material - Plating Termination
Silver
Application
Board-to-Board, Busbar-to-Board, Busbar-to-Busbar, Power
Series
203263
Orientation
Vertical
Material - Plating Mating
Silver
Glow-Wire Capable
No
Polarized to Mating Part
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.