Zoro Homepage

Combination Line Connector, 10 Contact(S), Female, Crimp Terminal, Receptacle

  • Mfr # 5054321001

  • Zoro # G905910494


product price: $0.32
/ea
Sold in multiples of 263 for $84.16

Key Features

Color
Black
Number of Rows
2
Series
505432
Application
Signal, Wire-to-Board
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5054321001
Zoro #
G905910494
UPC #
-
Country of Origin
Japan

Details

Color
Black
Number of Rows
2
Series
505432
Application
Signal, Wire-to-Board
Max. Temp.
105°C
Hole Center to Center
1.25 mm
Standards
UL E29179
Connector Type
Receptacle
Material
Polyester
Number of Contacts
10
Polarized to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Product Name
Micro-Lock Plus
UL
E29179
Keying to Mating Part
None
Lock to Mating Part
Yes
Circuits (maximum)
10
Material - Resin
Polyester
Pitch - Mating Interface
1.25mm
Glow-Wire Capable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.