Zoro Homepage

Combination Line Connector, 12 Contact(S), Female, Crimp Terminal, Receptacle

  • Mfr # 1600746010

  • Zoro # G405791128


product price: $2.99
/ea
Sold in multiples of 25 for $74.75

Key Features

Type
Push-In
Color
Black
Insulation Material
Nylon
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600746010
Zoro #
G405791128
UPC #
-
Country of Origin
China

Details

Item
Push-In Wire Connector
Type
Push-In
Color
Black
Insulation Material
Nylon
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Series
160074
Material
Nylon
Application
Power, Wire-to-Board, Wire-to-Wire
Hole Center to Center
3.5 mm
Number of Rows
2
Number of Contacts
12
Glow-Wire Capable
No
Keying to Mating Part
Yes
Stackable
No
Circuits (maximum)
12
Polarization
D
Lock to Mating Part
Yes
Pitch - Mating Interface
3.50mm
Polarized to Mating Part
Yes
Maximum Conductors
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.