Zoro Homepage

Combination Line Connector, 12 Contact(S), Female, Crimp Terminal, Receptacle

  • Mfr # 1601116006

  • Zoro # G705791040


product price: $2.85
/ea
Sold in multiples of 35 for $99.75

Key Features

Color
Black
Maximum Operating Temperature
125 Degrees C
Material
Nylon
Number of Contacts
12
Number of Rows
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1601116006
Zoro #
G705791040
UPC #
-
Country of Origin
China

Details

Item
Crimp Wire Connector
Color
Black
Maximum Operating Temperature
125 Degrees C
Material
Nylon
Number of Contacts
12
Number of Rows
2
Hole Center to Center
3.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.