Zoro Homepage

Combination Line Connector, 14 Contact(S), Female, Crimp Terminal, Receptacle

  • Mfr # 5055651401

  • Zoro # G905910500


product price: $0.26
/ea
Sold in multiples of 350 for $91.00

Key Features

Color
Black
Number of Rows
1
Series
505565
Application
Signal, Wire-to-Board, Wire-to-Wire
Hole Center to Center
1.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5055651401
Zoro #
G905910500
UPC #
-
Country of Origin
Japan

Details

Color
Black
Number of Rows
1
Series
505565
Application
Signal, Wire-to-Board, Wire-to-Wire
Hole Center to Center
1.25 mm
Material
Polyester
Max. Temp.
105°C
Standards
UL E29179
Connector Type
Receptacle
Number of Contacts
14
Lock to Mating Part
Yes
Pitch - Mating Interface
1.25mm
Temperature Range - Operating
-40° to +105°C
Material - Resin
PBT
Product Name
Micro-Lock Plus
Polarized to Mating Part
Yes
Glow-Wire Capable
No
Circuits (maximum)
14
UL
E29179
Keying to Mating Part
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.