Zoro Homepage

Combination Line Connector, 3 Contact(S), Female, Crimp Terminal, Receptacle

  • Mfr # 1600733112

  • Zoro # G805790608


product price: $0.98
/ea
Sold in multiples of 85 for $83.30

Key Features

Color
Gray
Maximum Operating Temperature
125 Degrees C
RoHS Compliant
Yes
Material
Polyamide
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600733112
Zoro #
G805790608
UPC #
-
Country of Origin
China

Details

Item
Crimp Wire Connector
Color
Gray
Maximum Operating Temperature
125 Degrees C
RoHS Compliant
Yes
Material
Polyamide
Number of Rows
1
Hole Center to Center
4.5 mm
Number of Contacts
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.