Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Combination Line Connector, 4 Contact(S), Female, Solder Terminal, Receptacle 5031590406

Combination Line Connector, 4 Contact(S), Female, Solder Terminal, Receptacle (Discontinued)

  • Mfr # 5031590406
  • Zoro # G605964063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5031590406
Zoro #
G605964063
UPC #
-
Country of Origin
Japan

Details

Item
PCB Receptacle
Color
Green
Max. Voltage
100V
Maximum Voltage
100 V
Application
Signal, Wire-to-Board
Current
2 A
Series
503159
Maximum Operating Temperature
105 Degrees C
Material
Copper Alloy
Max. Temp.
105°C
Number of Contacts
4
Number of Rows
1
Contact Finish
Tin Plated
Current Rating
2 A
Terminal Type
Through Hole
Hole Center to Center
1.5 mm
Terminal Finish
Tin Plated
Product Name
CLIK-Mate
Temperature Range - Operating
-40° to +105°C
Polarized to PCB
Yes
Lock to Mating Part
Yes
Circuits (Loaded)
4
Material - Plating Mating
Tin
Current - Maximum per Contact
2.0A
Component Type
PCB Receptacle
Guide to Mating Part
Yes
Pitch - Mating Interface
1.50mm
Orientation
Vertical
Durability (mating cycles max)
30
PCB Retention
Yes
PCB Locator
Yes
Keying to Mating Part
None
Glow-Wire Capable
No
Polarized to Mating Part
Yes
Stackable
No
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.