
Combination Line Connector, 84 Contact(S), Male, Crimp Terminal
Mfr # 937928400
Zoro # G805912505
product price: $33.35
/eaSold in multiples of 4 for $133.40
Key Features
Type
Push-In
Color
Black
Insulation Material
Nylon
Maximum Operating Temperature
125 Degrees C
RoHS Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
937928400
Zoro #
G805912505
UPC #
889056621717
Country of Origin
Ireland
Details
Item
Push-In Wire Connector
Type
Push-In
Color
Black
Insulation Material
Nylon
Maximum Operating Temperature
125 Degrees C
RoHS Compliant
Yes
Material
Nylon
Series
93792
Hole Center to Center
0.3 mm
Number of Contacts
84
Application
Signal, Wire-to-Wire
Number of Rows
14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.