Zoro Homepage

Compact Robot Conn Rec Shell 12Ckt

  • Mfr # 563771201

  • Zoro # G605951155


product price: $11.69
/ea
Sold in multiples of 10 for $116.90

Key Features

Application
Panel-Mount, Wire-to-Wire
Series
56377
Shield Type
Full Shield
PCB Locator
No
Current - Maximum per Contact
4.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563771201
Zoro #
G605951155
UPC #
-
Country of Origin
Japan

Details

Application
Panel-Mount, Wire-to-Wire
Series
56377
Shield Type
Full Shield
PCB Locator
No
Current - Maximum per Contact
4.0A
Component Type
Panel Mount Shell
Orientation
Vertical
Gender
Receptacle
Polarized to Mating Part
Yes
Polarized to PCB
No
Material - Plating Mating
Nickel
Keying to Mating Part
Yes
Panel Mount
Front
Voltage - Maximum
250V AC (RMS)/DC
Waterproof / Dustproof
No
Lock to Mating Part
Yes
Shielded
Yes
Circuits (Loaded)
20
Material - Metal
Zinc Alloy
Temperature Range - Operating
-40° to +105°C
Product Name
CRC
Material - Resin
Polyester
Durability (mating cycles max)
100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.