
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
563772001
Zoro #
G805951030
UPC #
-
Country of Origin
Japan
Details
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Connector Type
Receptacle
Material
Polyester
Number of Contacts
20
Current Rating
3.5 A
Contact Finish
Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.