Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Robot Conn Rec Shell 50Ckt

  • Mfr # 563775001

  • Zoro # G905951084


product price: $20.15
/ea
Sold in multiples of 4 for $80.60

Key Features

Max. Temp.
105°C
Max. Voltage
250V AC/DC
Application
Panel-Mount, Wire-to-Wire
Series
56377
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563775001
Zoro #
G905951084
UPC #
-
Country of Origin
Japan

Details

Max. Temp.
105°C
Max. Voltage
250V AC/DC
Application
Panel-Mount, Wire-to-Wire
Series
56377
Material
Polyester
Connector Type
Receptacle
Number of Contacts
50
Contact Finish
Nickel Plated
Current Rating
2.5 A
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Shielded
Yes
Shield Type
Full Shield
Polarized to PCB
No
PCB Locator
No
Component Type
Panel Mount Shell
Orientation
Vertical
Panel Mount
Rear
Material - Plating Mating
Nickel
Circuits (Loaded)
50
Current - Maximum per Contact
2.5A
Waterproof / Dustproof
No
Voltage - Maximum
250V AC (RMS)/DC
Material - Resin
Polyester
Material - Metal
Zinc Alloy
Temperature Range - Operating
-40° to +105°C
Durability (mating cycles max)
100
Keying to Mating Part
Yes
Product Name
CRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.