Zoro Homepage

Compact Robot Crimp Socket Loose W/Plt

  • Mfr # 561208528

  • Zoro # G305951073


product price: $0.26
/ea
Sold in multiples of 350 for $91.00

Key Features

Max. Single Wire Size
24 AWG
Min. Single Wire Size
28 AWG
Application
Signal, Wire-to-Wire
Series
56120
Max. Insulation Dia.
1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561208528
Zoro #
G305951073
UPC #
-
Country of Origin
Japan

Dimensions

Max. Single Wire Size
24 AWG
Min. Single Wire Size
28 AWG
Max. Insulation Dia.
1.6 mm
Wire Size (AWG)
24, 26, 28
Wire Insulation Diameter
1.60mm max.

Details

Application
Signal, Wire-to-Wire
Series
56120
Connector Type
Female
Terminal Type
Crimp or Compression
Material
Phosphor Bronze
Contact Finish
Gold Plated
Durability (mating cycles max)
50
Product Name
CRC
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.