
Compact Robot Power Crimp Pin Loosew/Plt
Mfr # 561934128
Zoro # G105951266
product price: $0.40
/eaSold in multiples of 250 for $100.00
Key Features
Wire Range
18 AWG
Application
Power, Wire-to-Wire
Series
56193
Material
Brass
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
561934128
Zoro #
G105951266
UPC #
-
Country of Origin
Japan
Dimensions
Wire Size (AWG)
18
Details
Wire Range
18 AWG
Application
Power, Wire-to-Wire
Series
56193
Material
Brass
Connector Type
Male
Terminal Type
Crimp or Compression
Contact Finish
Gold Plated
Material - Plating Mating
Gold
Durability (mating cycles max)
50
Product Name
CRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.