Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Robotpowerw/Wtypepinset30Ckt

  • Mfr # 558373070

  • Zoro # G305951257


product price: $34.35
/ea
Sold in multiples of 3 for $103.05

Key Features

Color
Black, Gray
Maximum Voltage
250 V
Current
3 A
Maximum Operating Temperature
105 Degrees C
Series
55837
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
558373070
Zoro #
G305951257
UPC #
-
Country of Origin
Japan

Details

Item
Pin Connector
Color
Black, Gray
Maximum Voltage
250 V
Current
3 A
Maximum Operating Temperature
105 Degrees C
Series
55837
Material
Polyester
Connector Type
Pin
Application
Wire-to-Wire
Number of Contacts
30
Current Rating
3 A
Number of Rows
6
Max. Voltage
250V AC/DC
Terminal Type
Crimp or Compression
Hole Center to Center
3 mm
Max. Temp.
105°C
Circuits (Loaded)
30
Shielded
Yes
Orientation
Vertical
Material - Resin
Polyester
Pitch - Mating Interface
3.00mm
Durability (mating cycles max)
100
Product Name
CRC
Polarized to PCB
No
Current - Maximum per Contact
3.0A
Material - Metal
Stainless Steel, Steel
Shield Type
Full Shield
Temperature Range - Operating
-40° to +105°C
Lock to Mating Part
Yes
PCB Locator
No
Waterproof / Dustproof
No
Component Type
Housing
Keying to Mating Part
Yes
Voltage - Maximum
250V AC (RMS)/DC
Polarized to Mating Part
Yes
Maximum Conductors
30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.