Zoro Homepage

Complete Set For Inserts

  • Mfr # 936050042

  • Zoro # G505983010


product price: $86.79
/ea
Sold in multiples of 10 for $867.90
Free Shipping & Returns

Key Features

Color - Resin
Grey RAL 7044
Material - DIN Rail
Polycarbonate
Product Name
GWconnect
Series
93605
Component Size
16B «77X27»
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936050042
Zoro #
G505983010
UPC #
-
Country of Origin
Germany

Dimensions

Component Size
16B «77X27»

Details

Color - Resin
Grey RAL 7044
Material - DIN Rail
Polycarbonate
Product Name
GWconnect
Series
93605
Accessory Type
DIN Rail Mounting Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.