Zoro Homepage

Complete Set M/F 6P/Pg16

  • Mfr # 936030039

  • Zoro # G905982828


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
500 V
Current
16 A
Series
93603
Component Size
6B «44x27»
Thread Size
Pg16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936030039
Zoro #
G905982828
UPC #
-
Country of Origin
China

Dimensions

Component Size
6B «44x27»
Thread Size
Pg16

Details

Item
Wire Connector Kit
Maximum Voltage
500 V
Current
16 A
Series
93603
Mounting Style
Surface Mount
Insert Series
S-E
Thread Type
(Pg)
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.