Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Compression Conn Assy .38Aulf 4Ckt 787324001

Compression Conn Assy .38Aulf 4Ckt (Discontinued)

  • Mfr # 787324001
  • Zoro # G505932469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787324001
Zoro #
G505932469
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Voltage
30V
Max. Temp.
245°C
Material
Liquid Crystal Polymer
Color
Black
Terminal Type
Surface Mount
Terminal Finish
Tin Plated
Hole Center to Center
1 mm, 2 mm, 3 mm
Contact Finish
Gold Plated
Current Rating
0.5 A
Number of Rows
2
Number of Contacts
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.