Zoro Homepage

Computer Cables Mini-Sas Hd-To-Mini-Sas Hd 3.0, 4X Cable Assembly With External Shielding, 5.0M

  • Mfr # 1110751005

  • Zoro # G005786401


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Series
111075
Impedance
100Ω
Wire Size (AWG)
26
Material - Metal
Zinc Alloy
Circuits (Loaded)
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110751005
Zoro #
G005786401
UPC #
-
Country of Origin
China

Dimensions

Wire Size (AWG)
26
Cable Length
5.0m

Details

Series
111075
Impedance
100Ω
Material - Metal
Zinc Alloy
Circuits (Loaded)
36
Connector to Connector
Mini SAS-to-Mini SAS
Wire/Cable Type
Parallel Pair
Product Name
Mini-SAS
Assembly Configuration
Dual Ended Connectors
UL
E72548
Material - Plating Mating
Gold
Single Ended
No
Lock to Mating Part
Yes
Gender
Male-Male
Waterproof / Dustproof
No

Description

Computer Cables Mini-Sas Hd-To-Mini-Sas Hd 3.0, 4X Cable Assembly With External Shielding, 5.0M Length, 26 Awg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.