Zoro Homepage

CONNECTOR 50A 2P3W 480V CALIFORNIASTYLE

  • Mfr # 1301550162

  • Zoro # G2078313


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
480 V
Current
50 A
Series
130155
GFCI
No
NEMA Configuration
Non-NEMA Locking CA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301550162
Zoro #
G2078313
UPC #
78678850975
Country of Origin
Mexico

Details

Item
Wire Connector
Maximum Voltage
480 V
Current
50 A
Series
130155
GFCI
No
NEMA Configuration
Non-NEMA Locking CA
Poles
2-pole/3-wire
Flange
No
Flip Lid
No
Locking Blade
Yes
Receptacle Type
Single
Lighted Connector
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.