Zoro Homepage
This item is Discontinued.
Molex Connector Accessory, 0.02In Min Cable Dia, 0.039In Max Cable Dia, Contact, Phosphor Bronze 500588100

Connector Accessory, 0.02In Min Cable Dia, 0.039In Max Cable Dia, Contact, Phosphor Bronze (Discontinued)

  • Mfr # 500588100
  • Zoro # G605964827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500588100
Zoro #
G605964827
UPC #
-
Country of Origin
Japan

Dimensions

Min. Single Wire Size
32 AWG
Max. Insulation Dia.
1 mm
Max. Single Wire Size
28 AWG
Contact Plating Thickness
0.889 µm
Maximum Single Wire Size
28 AWG
Minimum Single Wire Size
32 AWG

Details

Item
Female Connector
Type
Female Connector
Maximum Voltage
125 V AC/DC
Current
1 A
Material
Phosphor Bronze
Connector Type
Female
Max. Voltage
125V AC/DC
Terminal Type
Crimp or Compression
Contact Finish
Tin Plated
Current Rating
1 A
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.