Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Connector Accessory, 0.02In Min Cable Dia, 0.039In Max Cable Dia, Contact, Phosphor Bronze 501258100

Connector Accessory, 0.02In Min Cable Dia, 0.039In Max Cable Dia, Contact, Phosphor Bronze (Discontinued)

  • Mfr # 501258100
  • Zoro # G005964557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501258100
Zoro #
G005964557
UPC #
-
Country of Origin
Japan

Dimensions

Max. Single Wire Size
26 AWG
Min. Single Wire Size
28 AWG
Max. Insulation Dia.
1 mm
Contact Plating Thickness
0.889 µm
Wire Size (AWG)
26, 28
Wire Insulation Diameter
0.50-1.00mm
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
26 AWG

Details

Item
PicoBlade
Type
Male
Maximum Voltage
125 V
Current
1 A
Connector Type
Male
Material
Phosphor Bronze
Series
50125
Contact Finish
Tin Plated
Terminal Type
Crimp or Compression
Current Rating
1 A
Application
Signal, Wire-to-Wire
Max. Voltage
125V
Terminal Finish
Tin Plated
Durability (mating cycles max)
30
Plating min - Mating
0.889µm
Material - Plating Mating
Tin
Material - Plating Termination
Tin
Product Name
PicoBlade
Current - Maximum per Contact
1.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.