Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Accessory, 0.035In Min Cable Dia, 0.071In Max Cable Dia, Contact, Brass

  • Mfr # 39000433

  • Zoro # G605964575


product price: $0.60
/ea
Sold in multiples of 250 for $150.00

Key Features

Type
Male
Maximum Voltage
600 V
Current
9 A
Series
5558
Connector Type
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39000433
Zoro #
G605964575
UPC #
-
Country of Origin
Japan

Dimensions

Min. Single Wire Size
28 AWG
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
1.8 mm
Wire Size (AWG)
22, 24, 26, 28
Wire Insulation Diameter
0.90-1.80mm
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Mini-Fit
Type
Male
Maximum Voltage
600 V
Current
9 A
Series
5558
Connector Type
Male
Material
Brass
Application
Power, Wire-to-Wire
Current Rating
9 A
Contact Finish
Gold Plated
Terminal Type
Crimp or Compression
Max. Voltage
600V
Terminal Finish
Tin Plated
Material - Plating Termination
Tin
Material - Plating Mating
Gold
Product Name
Mini-Fit
Durability (mating cycles max)
30
Current - Maximum per Contact
9.0A
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.